-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Weld Nut |
|---|---|
| Base Height | 5/64" |
| Base Shape | Hex |
| Base Thickness | 1/4" |
| Base Width | 5/8" |
| Collar Dia. | 17/32" |
| Collar Height | 2/5" |
| Display Qty | 50 |
| Finish | Black Oxide |
| For Hole Diameter | 35/64" |
| Material | Steel |
|---|---|
| Number Of Weld Projections | 3 |
| Pilot Hole Size | 35/64" |
| Shape | Hex Base With Projections |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Size | 3/8"-16 |
| Thread Type | Coarse |
| Weld Projections | 3 |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 5.59 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)