-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hole Plug |
|---|---|
| Color | White |
| For Hole Diameter | 1/2" |
| For Panel Thickness | 0.13" |
| Hardness | M71(R113) |
| Head Dia. | 0.578" |
| Head Diameter | 0.58" |
| Hole Dia. | 1/2" |
| Locking | Locking |
| Material | Nylon |
|---|---|
| Operating Temperature - Maximum | 250°F |
| Operating Temperature - Minimum | -40°F |
| Overall Thickness | 0.41" |
| Product Type | Hole Plug |
| Rockwell Hardness | Rockwell M71 (R113) |
| Temp. Range | -40°F to +250°F |
| Thickness | 0.406" |
| Type | Locking |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)