-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plow Bolt |
|---|---|
| Embedded Head & Neck Height | 33/64" |
| Embedded Length | 2 1/2" |
| Fastener Length | 2 1/2" |
| Finish | Black Oxide |
| Grade | Grade 8 |
| Hardness | Rockwell C33 |
| Head Angle | 80° |
| Head Dia. | 5/8" |
| Head Height | 33/64" |
| Head Style | Countersunk |
| Head Type | Dome |
| Key Height | 33/64" |
| Length | 2 1/2" |
| Made In North America | No |
| Material | Steel |
| Material Grade/class | Grade 8 |
|---|---|
| Material Quality Standards | Sae J429 |
| Min. Thread Length | 1 1/2" |
| Neck Type | Square |
| Neck Width | 41/64" |
| Overall Length | 2 1/2" |
| Rockwell Hardness | Hrc33 |
| System Of Measurement | Imperial |
| Tensile Strength | 150000 psi |
| Thread Pitch | 5/8"-11 |
| Thread Direction | Right Hand |
| Thread Size | 5/8"-11 |
| Thread Style | Fully Threaded |
| Thread Type | Coarse |
| Type | #3 Dome |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 7.11 |
| HS Code | 7318152055 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 1.053 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)