-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plow Bolt |
|---|---|
| Embedded Head & Neck Height | 23/64" |
| Embedded Length | 3 1/2" |
| Fastener Length | 3 1/2" |
| Finish | Zinc Plated |
| Grade | Grade 5 |
| Hardness | Rockwell C25 |
| Head Angle | 80° |
| Head Dia. | 7/16" |
| Head Height | 23/64" |
| Head Style | Countersunk |
| Head Type | Flat |
| Key Height | 23/64" |
| Length | 3 1/2" |
| Made In North America | No |
| Material | Steel |
| Material Grade/class | Grade 5 |
|---|---|
| Material Quality Standards | Sae J429 |
| Min. Thread Length | 1 1/8" |
| Neck Type | Square |
| Neck Width | 29/64" |
| Overall Length | 3 1/2" |
| Rockwell Hardness | Hrc25 |
| System Of Measurement | Imperial |
| Tensile Strength | 120000 psi |
| Thread Pitch | 7/16"-14 |
| Thread Direction | Right Hand |
| Thread Size | 7/16"-14 |
| Thread Style | Partially Threaded |
| Thread Type | Coarse |
| Type | #3 Flat |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 9.4 |
| HS Code | 7318152055 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)