-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Corner Guard |
|---|---|
| Color | Beige |
| Color Family | Beige |
| Corners | 1 |
| Finish | Textured |
| For Angle | 90° |
| Height | 48" |
| Includes | Adhesive |
| Leg Width | 1 1/2" |
|---|---|
| Material | PVC |
| Mounting | Adhesive |
| Mounting Type | Adhesive Ready |
| Number Of Sides | 2 |
| Overall Height | 4 ft. |
| Width | 1 1/2" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 3.81 |
| HS Code | 3916200091 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.279 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)