-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | -1% to +1% |
| Accuracy Scale | Full Scale |
| Ambient Operating Temperature Range | -40°F to +200°F |
| Application | Mechanical Contractors |
| Bezel Material | Stainless Steel |
| Blowout Safety Back | No |
| Case Color | Silver |
| Case Material | Stainless Steel |
| Cleaned For Oxygen Service | No |
| Compatible Process Media | Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy |
| Connection Location | Lower |
| Dial Color | White |
| Dial Size | 4 1/2" |
| Dry Dampening Feature | Not Available |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Case Liquid | None |
| Gauge Case Material | Stainless Steel |
| Gauge Type | Mechanical Contractors |
| Gauge Wetted Parts | Copper |
| Hazardous Location Rating | Not Rated |
| Includes Calibration Certificate | No |
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
| Ip/nema Rating | Not Rated |
| Lens Material | Acrylic |
| Lens Material - Gauge | Plastic |
| Liquid-filled Case | No |
|---|---|
| Mounting Type | Stem Mount |
| Nominal Dial Size | 4 1/2" |
| Non-sparking | No |
| Operating Temp. Range | -40°F to +200°F |
| Panel-mountable | No |
| Pressure Gauge Type | Industrial Pressure Gauge |
| Pressure Range | 0 psi to 60 psi |
| Pressure Range Type | Pressure |
| Primary Pressure Range | 0 psi to 60 psi |
| Primary Scale Minor Graduations | 1 |
| Primary Scale Units | Psi |
| Process Connection | 1/4" NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/4" |
| Process Connection Type | NPT |
| Range | 0 psi to 60 psi |
| Removable Bezel | No |
| Ring Material | Stainless Steel |
| Scale Type | Single |
| Sensor Material | Copper Alloy |
| Series | Y120SS Series |
| Smallest Graduation | 1 psi |
| Socket Material | Copper Alloy HPB59-1 |
| Tube Material | Copper Alloy |
| Wetted Parts Material | Copper |
| Vibration Resistance | None |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 15.49 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)