-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Outdoor Storage Shed |
|---|---|
| Assembled | Unassembled |
| Assembled/unassembled | Unassembled |
| Color | Beige |
| Construction | Steel |
| Door Opening Height | 73" |
| Door Opening Width | 33" |
| Door Type | Hinged |
| Fire Rating | Not Rated |
| Frame Gauge | 31 ga. |
| Frame Material | Steel |
| Handle Type | Pull |
| Hinge Material | Steel |
| Includes Floor | No |
| Includes Lock | No |
| Inside Depth | 5.625 ft. |
|---|---|
| Inside Height | 6.25 ft. |
| Inside Length | 8.375 ft. |
| Inside Width | 100.797" |
| Lockable | Yes |
| Material | Steel |
| Method Of Construction | Bolted |
| Number Of Doors | 1 |
| Overall Exterior Depth | 6.2 ft. |
| Overall Exterior Height | 6.3 ft. |
| Overall Exterior Length | 8.5 ft. |
| Roof Design | Slope |
| Roof Material | Steel |
| Storage Capacity | 258 cu. ft. |
| Type | Slope Roof |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 106.93 |
| HS Code | 9406008030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 66.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)