-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle Spring Cover |
|---|---|
| Amps | 100A |
| Color | Silver |
| Compatible Device Wire Number | 2, 3, 4 |
| For Device Type | Mechanical Interlocks |
| For Use With | Ebr, Ebrh, Jbr, Md2Sr, Fsqc, Id2Sr, Or Dbr Hazardous Interlocked Receptacles |
| Includes | Gasket |
| Ip Rating | Not Rated |
|---|---|
| Material | Copper Free Aluminum |
| Nema Enclosure Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Number Of Poles | 2, 3 |
| Resistance Properties | Hydrocarbon Resistant |
| Standards | NEC/CEC |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 27.94 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)