APPLETON ELECTRIC MLEDND402P5BU Led Light Fixture, 400W

Item: BK2MWE
Model: MLEDND402P5BU
Check Availability
In Stock

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$6,675.66 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item LED Light Fixture

Shipping Information

Height (cm) 30.63
Length (cm) 43.08
Width (cm) 34.11
Country Of Origin US
Weight (kg) 0.864

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site