-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Outlet Body |
|---|---|
| Back Type | Flat |
| Body Capacity | 35 cu. in. |
| Body Style | LR |
| Color | Gray |
| Compatible Conduit Trade Size | 1 1/2" |
| Compatible Conduit Type | IMC, RMC |
| Connection Orientation | 90° |
| Connection Type | Threaded |
| Finish | Powder Coated |
| For Use With | IMC, RMC |
| Hazardous Location | No |
| Hazardous Location Class | No |
| Hub Size | 1 1/2" |
| Hub Style | Threaded |
|---|---|
| Material | Aluminum |
| Number Of Hubs | 2 |
| Overall Height | 3 13/16" |
| Overall Length | 7 7/8" |
| Overall Width | 2 1/4" |
| Thread Gender | Female |
| Thread Size | 1 1/2" |
| Thread Type | NPT |
| Trade Size | 1 1/2" |
| Type | Ordinary Location |
| Type Of Body | Conduit Outlet Body |
| standard | C22.2 NO. 18.3, UL 514A, UL 514B |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 20.02 |
| Width (cm) | 8.89 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)