-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conduit Outlet Body |
|---|---|
| Back Type | Flat |
| Body Capacity | 380 cu. in. |
| Body Style | Lb |
| Color | Gray |
| Compatible Conduit Trade Size | 3 1/2" |
| Compatible Conduit Type | IMC, RMC |
| Connection Orientation | 90° |
| Connection Type | Threaded |
| Finish | Triple Coat Epoxy Coating |
| For Use With | IMC, RMC |
| Hazardous Location | No |
| Hazardous Location Class | No |
| Hub Style | Threaded |
|---|---|
| Material | Iron |
| Number Of Hubs | 2 |
| Overall Height | 7 9/16" |
| Overall Length | 16 7/8" |
| Thread Gender | Female |
| Thread Size | 3 1/2" |
| Thread Type | NPT |
| Trade Size | 3 1/2" |
| Type | Ordinary Location |
| Type Of Body | Conduit Outlet Body |
| standard | C22.2 NO. 18.3, UL 514A, UL 514B |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 42.88 |
| Width (cm) | 19.2 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 10.17 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)