-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ballast Body |
|---|---|
| Ballast Line Voltage | 120/208/240/277V |
| Ballast Type | HPF, Multi Tap |
| Finish | Baked Gray Epoxy Claded |
| Housing Material | Die Cast Copper Free Aluminum |
| Lamp Type | High Pressure Sodium |
| Lamp Wattage | 150 W |
| Type | Ballast Body For Glass Globe |
| Ballast Type | HPF, Multi Tap |
|---|---|
| Ballast/line Voltage | 120/208/240/277V |
| Finish | Baked Gray Epoxy Claded |
| Housing Material | Die Cast Copper Free Aluminum |
| Lamp Type | High Pressure Sodium |
| Lamp Wattage | 150 W |
| Standard Logo | ul.png, csa.png |
| Type | Ballast Body For Glass Globe |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 38.1 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)