APPLETON ELECTRIC KPAL5010J5G48 High Pressure Sodium Light Fixture, 50W

Item: BJ9WLG
Model: KPAL5010J5G48
Check Availability
In Stock

Get it by Thursday, Feb 26

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$921.13 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item High Pressure Sodium Light Fixture

Shipping Information

Height (cm) 24.13
Length (cm) 35.56
Width (cm) 29.21
Country Of Origin US
Weight (kg) 0.4815

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site