-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floodlight |
|---|---|
| Approvals | csa.png, ul.png |
| Ballast/line Voltage | 120V AC to 277V AC @ 50/60 hz |
| Family Series | Appleton Light Fixtures Series, Industrial Areamaster Series |
| Finish | Bronze Polyester |
| Fixture Material | Aluminum |
| Gasketed | Yes |
| Height | 15.4" |
| Housing Material | Copper Free Aluminum |
| Ip Rating | IP66, IP67 |
| Lamp Included | Yes |
| Lamp Type | LED |
| Lamp Wattage | 750 W |
| Marine Rated | Yes |
|---|---|
| Mounting | Yoke |
| Nema Rating | NEMA 3R, NEMA 4X |
| Nominal Voltage | 120/277V AC |
| Power | 750 W |
| Product Series | Industrial Areamaster Series |
| Reflector Type | Metal |
| Refractor/lens Type | Polycarbonate Lens |
| Series | Industrial Areamaster Series |
| Style | Flood, High Bay |
| Type | High Bay |
| Voltage | 120/277V AC |
| Wet Locations | Yes |
| Length (cm) | 38.86 |
|---|---|
| Width (cm) | 9.4 |
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)