-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hazardous Location Cover |
|---|---|
| Color | Gray |
| Compatible Product Type | Switches |
| Compatible With Series | EFD Series |
| Features | (1) 3/4" Top Opening, (2) 1/2" Bottom Openings |
|---|---|
| Includes | Four Cover Bolts And Blank Cover Nameplate |
| Product Type | Hazardous Location Switch Cover |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 3.3 |
| HS Code | 8538100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)