-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 90 Degrees Male and Female Long Elbow |
|---|---|
| Color | Silver |
| Compatible Conduit Trade Size | 2" |
| Conduit Fitting Type | Elbow |
| Conduit Size | 2" |
| Connection | Male To Female |
| Connection Orientation | 90° |
| Connection Type | Threaded |
| Ends - Hazardous Fittings | 2" FNPT x 2" MNPT |
| Finish | Electroplated |
| Fitting Type | Elbow |
| For Use With | Imc, Threaded Conduit |
| Hazardous Location Rating | Class I, Division 1 And 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III |
|---|---|
| Insulated | Yes |
| Length | 4" |
| Material | Iron |
| Overall Length | 4" |
| Overall Length - Fitting | 4" |
| Series | ELMF Series |
| Thread Gender | Female To Male |
| Thread Type | NPT |
| Trade Size | 2" |
| Type | Hazardous Location |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 7307199060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)