-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Photocontrol |
|---|---|
| Application | Chemical/Petrochemical Plant, Process Industry, Refinery |
| Approvals | ul.png |
| Constructional Feature | Dust Ignition Proof |
| Enclosure | Class I Group B C D, Class II Group E F G, Class Iii |
| Enclosure Material | Epoxy Powder Coated Aluminum |
| Enclosure Type | Feed Thru |
| Family Series | Appleton Switches Series, EFDB Series |
| Hub Size | 3/4" |
| Illuminated | No |
| Mounting | 3/4" Feed Through |
| Number Of Pilot Lights | 0 |
| Number Of Pushbuttons | 0 |
|---|---|
| Number Of Selector Switches | 0 |
| Power Rating | 1000 VA |
| Product Series | EFDB Series |
| Series | Efdb Series |
| Size | 3" W x 4.88" D x 6.13" H |
| Temperature Rating | -30°F to +140°F |
| Total Number Of Devices | 1 |
| Turn On Light Level: | 1 to 3 Fc |
| Type | Remote, Single Gang |
| Voltage Rating | 120V |
| Height (cm) | 12.22 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 15.57 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)