-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cover |
|---|---|
| Amps Ac | 30A |
| Depth | 1 1/2" |
| Factory Sealed | Yes |
| Hazardous Location Specification | Class I, Div 1 And 2, Group C, D, Class Ii, Div 1 And 2, Group E, F, G, Class Iii, Div 1 And 2 |
| Height | 6.06" |
| Horsepower @ Single Phase - 120v Ac | 3 hp |
| Horsepower @ Three Phase | 15 hp |
| Horsepower @ Three Phase - 600v Ac | 15 hp |
| Hp @ 120v | 3 hp |
| Hp @ 240v | 7 1/2 hp |
| Hp @ 3 Phase - 240v | 7 1/2 hp |
| Hp @ 3 Phase - 480v | 15 hp |
| Hp @ 480v | 15 hp |
| Hp @ 600v | 15 hp |
| Hub Dia. | 3/4" |
| Hub Diameter | 3/4" |
| Hub Size | 3/4" |
| Includes Pilot Light | Yes |
| Max Current (ac) | 30A |
| Max. Voltage | 600V AC |
| Maximum Operating Temperature | 104°F |
| Mounting Hole Dia. | 0.34" |
| Mounting Hole Distance | 5 22/25" |
|---|---|
| Mounting Hole Distance - Height | 5.88" |
| Mounting Hole Distance - Width | 2.63" |
| Mounting Hole Width | 2.63" |
| Mounting Style | Surface |
| Nema Enclosure Rating | 3 |
| Nema Type | NEMA 3, NEMA 7CD, NEMA 9EFG |
| No. Of Thermal Units Required | 3 |
| Number Of Poles | 3 |
| Operator | Handle |
| Overall Depth | 5.31" |
| Overall Height | 6.81" |
| Overall Width | 3 18/25" |
| Phase | Three |
| Resistance Properties | Dust Ignition Proof, Explosion Proof |
| Series | Contender Series |
| Starter Style | NEMA |
| Starter Type | Manual |
| Terminal Connection Type | Screw Terminals |
| Type | Factory Sealed |
| Width | 3 18/25" |
| Wire Termination Type | Screw |
| standard | CEC, NEC |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 17.78 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.7325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)