-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounting Body |
|---|---|
| Box Shape | Rectangular |
| Bracket Type | Lugs |
| Ceiling Fan Rated | Not Rated |
| Clamp Type | Clamp Not Included |
| Color | Gray |
| Depth | 3.06" |
| For Construction Type | New Construction, Remodel |
| Hazardous Location Specification | Class I, Div 1, Group C, D, Class Ii, Div 1 And 2, Group E, F, G, Class Iii, Div 1 And 2, Class I, Div 2, Group B, C, D |
| Height | 6.06" |
| Hub Size | 1" |
| Hub Style | Dead End |
| Hub Type | Dead End |
| Material | Aluminum |
|---|---|
| Nema Enclosure Rating | NEMA 3, NEMA 7CD, NEMA 9EFG |
| Number Of 1 In Side Knockouts | 0 |
| Number Of 1/2 In Back Knockouts | 0 |
| Number Of 1/2 In Side Knockouts | 0 |
| Number Of 3/4 In Back Knockouts | 0 |
| Number Of 3/4 In Side Knockouts | 0 |
| Number Of Gangs | 2 |
| Overall Depth | 3 1/16" |
| Overall Height | 7" |
| Overall Width | 7 7/16" |
| Width | 7.41" |
| Standards | C22.2 NO. 14, CSA, CULUS LISTED E10449, CULUS LISTED E81751, UL 1203, UL 508, UL 698 |
| Height (cm) | 17.86 |
|---|---|
| Length (cm) | 7.75 |
| Width (cm) | 18.82 |
| HS Code | 7616995060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)