-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drain |
|---|---|
| Application | To Provide A Means For The Prevention And Release Of Condensation |
| Color | Silver |
| Compatible Conduit Trade Size | 1/2" |
| Conduit Size | 1/2" |
| Connection | Male |
| Connection Orientation | Straight |
| Finish | Plain |
| Fitting Type | Drain |
| Hazardous Location | Yes |
| Hazardous Location Rating | Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III |
|---|---|
| Length | 6" |
| Material | Stainless Steel |
| Overall Length | 6" |
| Overall Length - Fitting | 6" |
| Thread Gender | Male To Male |
| Thread Type | NPT |
| Trade Size | 1/2" |
| Type | Hazardous Location |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 25.4 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0765 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)