-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fixture Hanger |
|---|---|
| Accessory Type | Fixture Hanger |
| Capacity | 3 lbs. to 12 lbs. |
| Conduit Size | 1/2" |
| Family Series | Appleton Light Fixtures Series |
| Finish | Zinc Electroplated Dichromate, Epoxy Powder Coated |
| Fixture Stem Size | 1/2", 3/4" |
| Fixture Type | Fluorescent, HID, Incandescent |
| For Use With | Appleton Light Fixture |
| Hub Location | Side |
| Material | Malleable Iron |
| No. Of Hubs | 1 |
|---|---|
| Type | Cushion Hanger |
| Capacity | 3 lbs. to 12 lbs. |
| Conduit Size | 1/2" |
| Fixture Stem Size | 1/2" or 3/4" |
| Fixture Type | Fluorescent, HID, Incandescent |
| Hub Location | Side |
| Material | Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron |
| No. Of Hubs | 1 |
| Standard Logo | csa.png |
| Type | Cushion Hanger |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 9.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)