-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Junction Box |
|---|---|
| Approvals | csa.png, ul.png |
| Body Finish | Shot Blast |
| Body Material | Sand Cast Copper Free Aluminum |
| Composition | Metallic |
| Cover Design | Hinged |
| Cover Finish | Shot Blast |
| Cover Material | Sand Cast Copper Free Aluminum |
| Cover Type | Bolt On, Hinge |
| Enclosure | Class I Div 1 And 2 Group B C D, Class II Div 1 And 2 Group E F G, Class III, Nema 4/7B/7C/7D/9E/9F/9G |
| Family Series | Appleton Enclosures Series, AJBEW Series |
| Hub Size | 2" |
| Inner Size | 11" L x 7.38" W x 5.88" D , 11" x 7.38" x 5.88" |
| Latching Mechanism | Screws |
|---|---|
| Material | Aluminum |
| Mounting | Vertical, Horizontal With Feet , Vertical/Horizontal With Feet |
| Nema Rating | Nema 4, Nema 7, Nema 9 |
| Nominal Depth | 10" |
| Nominal Height | 16" |
| Nominal Width | 12" |
| Number Of Doors | 1 |
| Overall Size | 15.88" x 12.25" x 10" |
| Panel Included | No |
| Product Series | AJBEW Series |
| Series | Ajbew Series |
| Window/clear Cover | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 40.34 |
| Width (cm) | 31.12 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)