-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Back Box |
|---|---|
| Box Angle | Straight |
| Box Type | Dead End |
| Current Rating | 30A |
| For Use With | Ae Series Plugs, Ae Series Receptacles Connectors |
| Hazardous Location Specification | Not Rated |
| Housing Color | Gray |
| Hub | 1" |
| Hub Diameter | 1" |
| Hub Type | Dead End |
| Length | 4 3/8" |
| Material | Copper Free Aluminum |
|---|---|
| Material Type | Metallic |
| Mount Type | Recessed |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Gangs | 1 |
| Resistance Properties | Weather Resistant |
| Type | Dead End |
| Use With | Appleton Powertite Series Pin And Sleeve |
| Wire Connection Type | Wire Leads |
| Standards | CSA CERTIFIED 065179, CSA CERTIFIED C22.2 NO. 182.1-13, CULUS E145917 (200 AMP), UL 1682, UL 1686, UL 50E, UL E145916, UL E145917 |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 11.18 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)