-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Receptacle Box |
|---|---|
| Amps Rating | 200A |
| Approvals | csa.png, ul.png |
| Built-in Strain Relief | No |
| Case Material | Metallic |
| Constructional Feature | Weatherproof |
| Current Rating | 200A |
| Door Type | Spring Door |
| Family Series | Appleton Plugs & Receptacles Series, Powertite Series |
| Frequency | 50-400 Hz |
| Grounding Style | 1, Shell |
| Hub Size | 2 1/2" |
| Lockout-tagout | No |
| Material | Epoxy Powder Coated Copper Free Aluminum |
|---|---|
| Nema Rating | Nema 3R, Nema 4, Nema 4X, Nema 3 |
| Number Of Poles | 4 |
| Number Of Wires | 4 |
| Product Series | Powertite |
| Temperature Range | -13°F to +104°F |
| Terminal Type | Screw |
| Type | Polarized, Reverse Service |
| Voltage | 600V |
| Voltage Rating | 600V AC 3-Phase @ 50 to 400 Hz, 250V DC , 600V AC, 3 Phase At 50 to 400 Hz, 250V DC |
| Wire Size | 2/0 AWG, 250 mcm, 3/0 AWG, 4/0 AWG |
| Wire Size Range | 2/0 AWG to 250 Mcm |
| Aux/pilot Contacts | None |
| Height (cm) | 22.7 |
|---|---|
| Length (cm) | 16.03 |
| Width (cm) | 96.42 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)