-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Breaker |
|---|---|
| Body | Rough Brass Finished Bronze |
| Body Finish | Rough Brass |
| Body Material | Bronze |
| Check Mechanism Material | Silicone |
| Color | Yellow, Bronze |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/4" |
| Connection Size - Side 2 | 1/4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Dimensions | 2" x 1 1/4" x 2 1/2" |
| Finished | Rough Brass |
| Flow Rate | 8 GPM |
| For Media | Water |
| Freeze Protection | No |
| Hazard Protection Level | Low Health Hazard |
| Height | 63.5 mm |
| Includes Atmospheric Vent | Atmospheric Vent Included |
| Includes Freeze Protection | No Freeze Protection |
|---|---|
| Manufacturer Warranty | 5 yrs. |
| Max. Media Temperature | 212°F |
| Max. Operating Pressure | 125 psi |
| Max. Pressure (cwp) | 125 psi |
| Media Temp. Range | 32°F to 212°F |
| Min. Media Temperature | 32°F |
| Overall Length | 2.38" |
| Pipe Size | 1/4" |
| Protection Type | Back Siphonage |
| Seal | Silicone |
| Seal Material | Silicone |
| Seat Material | Silicone |
| Series | 38 Series Vacuum Relief Valves |
| Size | 1/4" |
| Suitable For Central Heating Water | Yes |
| Temp. Range | 212°F |
| Vacuum Breaker Style | Atmospheric Vacuum Breaker |
| Valve Series | 38 Series |
| Width | 1.812" |
| standard | BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA) |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 3.18 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)