-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Pressure Reducing Valve |
|---|---|
| Application | Commercial Use, Institutional Use, Residential Use |
| Body Material | Bronze |
| Bonnet Material | Bronze |
| Coating/lining | NSF Listed Fusion Bonded Epoxy Lining And Coating |
| Color | Yellow, Bronze |
| Connection Type | Press |
| Connections | Press x Press |
| D1 | 2.13 |
| D2 | 2.13 |
| Disc Material | EPDM |
| Factory Set Pressure | 50 psi |
| Finish | None |
| For Media | Water |
| Height | 9 3/4" |
| Includes Strainer | Strainer Included |
| Inlet Connection Size | 2" |
| Lead Free | Yes |
| Length | 10.781" |
| Low-lead Compliance | Low Lead Compliant |
| Material | Lead Free Bronze |
| Max. Continuous Flow Rate | 127 GPM |
| Max. Medium Temp. | 180°F |
| Max. Operating Pressure | 300 psi |
| Max. Operating Temperature | 180°F |
|---|---|
| Min. Medium Temp. | 33°F |
| Nsf Certifications For Food And Drinking Water | Nsf 372 |
| Operating Pressure Range | 25 psi to 299 psi |
| Outer Pipe Dia. Connection 1 | 2.13" |
| Outer Pipe Dia. Connection 2 | 2.13" |
| Outlet Connection Size | 2" |
| Overall Height | 5 5/8" |
| Overall Width | 10 11/16" |
| Peak Medium Temp. | 180°F |
| Preset Pressure Settings | 50 psi |
| Pressure Adjustment Range | 25 psig to 75 psig |
| Pressure Rating | 25 psi to 75 psi, 5 psig to 75 psig |
| Seat Material | EPDM |
| Series | 36 Series Pressure Reducing Valves |
| Shape | Straight |
| Size | 2" |
| Strainer | Yes |
| Suitable For Gases | No |
| Suitable For Liquids | No |
| Suitable For Steam | No |
| Surface Protection | None |
| Type | Standard |
| Standards | ASSE 1003, BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CSA B356 |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 33.02 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.683 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)