-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pressure Reducing Valve |
|---|---|
| Application | Commercial Use, Institutional Use, Residential Use |
| Body Material | Bronze |
| Bonnet Material | Bronze |
| Coating/lining | NSF Listed Fusion Bonded Epoxy Lining And Coating |
| Color | Yellow, Bronze |
| Connection Type | FNPT |
| Connections | NPT x NPT |
| Dimensions | 3.88" x 2 3/4" x 5.88" |
| Disc Material | EPDM |
| Factory Set Pressure | 50 psi |
| Finish | None |
| For Media | Water |
| Height | 149.23 mm |
| Includes Strainer | Strainer Included |
| Inlet Connection Size | 3/4" |
| Lead Free | Yes |
| Length | 3.891" |
| Low-lead Compliance | Low Lead Compliant |
| Max. Continuous Flow Rate | 20 GPM |
| Max. Medium Temp. | 180°F |
| Max. Operating Pressure | 300 psi |
| Max. Operating Temperature | 180°F |
| Min. Medium Temp. | 33°F |
| Nsf Certifications For Food And Drinking Water | Nsf 372 |
|---|---|
| Operating Pressure Range | 25 psi to 300 psi |
| Outer Pipe Dia. Connection 1 | 1.05" |
| Outer Pipe Dia. Connection 2 | 1.05" |
| Outlet Connection Size | 3/4" |
| Overall Height | 5 5/8" |
| Overall Width | 3 7/8" |
| Peak Medium Temp. | 180°F |
| Preset Pressure Settings | 50 psi |
| Pressure Adjustment Range | 25 psig to 75 psig |
| Pressure Rating | 25 psi to 75 psi, 5 psig to 75 psig |
| Seat Material | EPDM |
| Series | 36 Series Pressure Reducing Valves |
| Shape | Straight |
| Size | 3/4" |
| Strainer | No |
| Suitable For Gases | No |
| Suitable For Liquids | No |
| Suitable For Steam | No |
| Surface Protection | None |
| Type | Standard |
| With Pressure Gauge | No |
| standard | ASSE 1003, BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CSA B356 |
| Height (cm) | 14.94 |
|---|---|
| Length (cm) | 9.86 |
| Width (cm) | 6.98 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)