-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pressure Reducing Valve |
|---|---|
| Color | Yellow, Bronze |
| Connection Type | FNPT |
| Dimensions | 4.82" x 4.7" x 9.81" |
| Finish | None |
| Height | 249.17 mm |
| Lead Free | Yes |
| Length | 4.812" |
| Max. Medium Temp. | 180°F |
| Max. Operating Pressure | 400 psi |
| Min. Medium Temp. | 33°F |
| Outer Pipe Dia. Connection 1 | 1.31" |
| Outer Pipe Dia. Connection 2 | 1.31" |
| Peak Medium Temp. | 180°F |
|---|---|
| Preset Pressure Settings | 50 psi |
| Pressure Rating | 25 psi to 75 psi |
| Series | 36 Series Pressure Reducing Valves |
| Shape | Straight |
| Size | 1" |
| Strainer | No |
| Suitable For Gases | No |
| Suitable For Liquids | No |
| Suitable For Steam | No |
| Surface Protection | None |
| Type | Standard |
| With Pressure Gauge | No |
| Height (cm) | 24.92 |
|---|---|
| Length (cm) | 12.24 |
| Width (cm) | 11.94 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.843 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)