-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Relief Valve |
|---|---|
| Application | Agricultural Sprayers And Commercial/Industrial Pressurized Systems |
| Body Material | Cast Bronze |
| Connection Type | MNPT x FNPT |
| Disc Material | Buna N |
| Factory Set Pressure | 60 psi |
| For Media | Water |
| Inlet Connection Size | 1/2" |
| Inlet Size | 1/2" |
| Inlet Type | MNPT |
| Max. Service Temp. | 200°F |
| Operating Pressure Range | 50 psi to 250 psi |
|---|---|
| Operating Temperature Range | 0°F to 250°F |
| Outlet Size | 1/2" |
| Outlet Type | FNPT |
| Overall Height | 4 1/8" |
| Pressure Rating | 50 psi to 250 psi |
| Seat Material | Buna N |
| Set Pressure | 60 psi |
| Spring Material | Stainless Steel |
| Temp. Range | 0°F to +200°F |
| Test Lever | Yes |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 5.59 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)