-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Relief Valve |
|---|---|
| Application | Heating |
| Asme Section Code | Section Iv |
| Color | Bronze |
| Connection Type | FNPT x FNPT |
| Dimensions | 3" x 2 1/4" x 5 1/4" |
| Disc Material | Brass |
| Discharge Capacity | 2162000 btuH |
| Factory Set Pressure | 100 psig |
| Finish | None |
| For Media | Water |
| Grade | Grade B16 |
| Height | 133.35 mm |
| Inlet Connection Size | 3/4" |
| Length Of Connection 1 | 0.98" |
| Length Of Connection 2 | 1.7" |
| Material | Bronze |
| Max. Medium Temp. | 250°F |
| Max. Operating Pressure | 160 psi |
| Medium Temp. (continuous) | 32°F to 249.8°F |
| Min. Medium Temp. | 32°F |
| Operating Pressure Range | 30 psi to 174 psi |
| Operating Temperature Range | 32°F to 249.8°F |
| Outer Pipe Dia. Connection 1 | 1.05" |
| Outer Pipe Dia. Connection 2 | 1.05" |
| Outlet Connection Size | 3/4" |
|---|---|
| Overall Height | 5 5/8" |
| Overall Length | 3.187" |
| Overall Width | 9 1/2" |
| Peak Medium Temp. | 250°F |
| Pressure Rating | 15 psi to 160 psi |
| Product Type | Safety Relief Valve |
| Seal Material | Silicone |
| Seat Material | Silicone |
| Series | 10 Series Safety Relief Valves |
| Set Pressure | 100 psi |
| Shape | Straight |
| Size | 3/4" |
| Spring Material | Alloy Steel |
| Suitable For Cooling | No |
| Suitable For Heating | Yes |
| Suitable For Hot Tap Water | No |
| Suitable For Solar Heating | No |
| Surface Protection | None |
| Temp. Range | 0°F to 250°F |
| Test Lever | Test Lever Included |
| Working Length Connection 1 | 0.58" |
| Working Length Connection 2 | 1.23" |
| Standards | BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CRN, PED 2014/68/EU |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.72 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.044 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)