-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Bit |
|---|---|
| Application - Tools | Power |
| Bit Style | Hex |
| Fastening Tool Material | S2 Steel |
| Fastening Tool Tip Size | 1/16" |
| Finish | Unfinished |
| For Use With | Power Tool |
| Hex Shank Size | 1/4" |
| Impact Rated | Impact Rated |
| Length | 1.938" |
| Material | Cold Forged Steel |
|---|---|
| Overall Bit Length | 1 15/16" |
| Point Size | 0.062" |
| Sae Or Metric | Imperial |
| Shank Dia. | 1/4" |
| Shank Size | 1/4" |
| Shank Style | Hex Power Drive |
| Single End/double End | Single End |
| Type | Hex |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.56 |
| HS Code | 8207907570 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)