-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bit Holder |
|---|---|
| Application - Tools | Power |
| Application Method | Power |
| Bit Retainer Type | Retaining Ring |
| Drive Size | 5/16" |
| Drive Type | Hex |
| Fastening Tool Material | Steel |
| Hex Shank Size | 1/2" |
| Impact Rated | Not Impact Rated |
|---|---|
| Magnetic/nonmagnetic | Nonmagnetic |
| Material | Steel |
| Number Of Pieces | 1 |
| Overall Bit Length | 1 3/4" |
| Overall Length | 1 3/4" |
| Retainer Type | Retaining Ring |
| Shank Style | Square |
| Height (cm) | 0.89 |
|---|---|
| Length (cm) | 19.68 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)