-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insert Bit |
|---|---|
| Application - Tools | Power |
| Bit Style | Phillips |
| Fastening Tool Material | S2 Steel |
| Fastening Tool Tip Size | #3 |
| Finish | Unfinished |
| For Use With | Bit Holder |
| Hex Shank Size | 5/16" |
| Impact Rated | Impact Rated |
| Overall Bit Length | 1 1/8" |
|---|---|
| Overall Length | 1 1/8" |
| Point Size | #3 |
| Sae Or Metric | Imperial |
| Shank Dia. | 0.312" |
| Shank Size | 0.312" |
| Shank Style | Square |
| Single End/double End | Single End |
| Type | Phillips |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 8207907570 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)