-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insert Bit |
|---|---|
| Application - Tools | Power |
| Application Method | Power |
| Bit Style | Torx |
| Fastening Tool Material | S2 Steel |
| Fastening Tool Tip Size | T25 |
| Finish | Unfinished |
| For Use With | Power Tool |
|---|---|
| Impact Rated | Impact Rated |
| Overall Bit Length | 1 1/2" |
| Overall Length | 1 1/2" |
| Sae Or Metric | Imperial |
| Shank Style | Screw |
| Single End/double End | Single End |
| Height (cm) | 0.89 |
|---|---|
| Length (cm) | 19.68 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)