-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Conveyor Belt |
|---|---|
| Application | Use With Clipper #1, Alligator Lace #15 Or Staple #125 |
| Bed Depth | 0.156" |
| Belt Ply | 1 |
| Belt Thickness | 5/32" |
| Belt Width | 12" |
| Bottom Surface | Friction |
| Color | Black |
| Conveyor Belt Material | PVC |
|---|---|
| For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
| For Minimum Pulley Diameter | 3" |
| Load Capacity | 120 lbs. |
| Maximum Working Tension | 120 Piw |
| Overall Length | 50 ft. |
| Top Surface | Cover |
| Type | PVC |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 5910001090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)