-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Conveyor Belt |
|---|---|
| Application | Use With Solid Plate #187, Or Rivet #R2 |
| Bed Depth | 1/4" |
| Belt Ply | 2 |
| Belt Thickness | 1/4" |
| Belt Width | 36" |
| Bottom Surface | Smooth |
| Color | Black |
| Conveyor Belt Material | SBR Rubber |
| For Lacing Type | Bolt-Hinge Lacing |
|---|---|
| For Minimum Pulley Diameter | 8" |
| Load Capacity | 150 lbs. |
| Maximum Working Tension | 150 Piw |
| Ordering Instructions | Cut to Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15 |
| Overall Length | 15 ft. |
| Top Surface | Smooth |
| Type | Black Rubber |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 91.44 |
| HS Code | 4010199100 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.377 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)