-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anvilet |
|---|---|
| Class | Class 3000 |
| Fitting Side A Nominal Pipe Size | 1/2" |
| Fitting Side A Type | Socket Weld |
| Fitting Side B Nominal Pipe Size | 1/2" |
| Fitting Side B Type | Socket Weld |
| Material | Steel |
| Max. Pressure | 3000 psi |
| Maximum Operating Pressure | 3000 psi |
|---|---|
| Outlet Connection | Socket Weld |
| Outlet Pipe Size | 1/2" |
| Pipe Fitting Material | Forged Steel |
| Pipe Size | 1/2" |
| Specific Fitting Shape | Anvilet |
| Standards | Asme B16.11, Asme B16.25, Asme B31.1, Asme B31.3, Astm A105, Mss Standard Sp-97 |
| Type | Socket Weld |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 7307991000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)