-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Single Hole Wrap Strap |
|---|---|
| Clamp Material | Steel |
| Clamp Material Finish | Zinc-Plated |
| Clamp Type | Loop |
| Finish | Galvanized |
| For Pipe Size | 1 1/2" |
| For Use On | CPVC Pipe |
| Length | 3 11/25" |
|---|---|
| Material | Zinc Plated Steel |
| Metal Detectable | Yes |
| Mounting Hole Diameter | 1/4" |
| Standards | Cul Listed, Ul Listed |
| Width | 1.13" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 6.1 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0612 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)