-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis Hanger |
|---|---|
| Cushioned | No |
| Features | Clevis Rod Thread Locks The Nuts In Place |
| Finish | Zinc Plated |
| For Insulated Pipe | No |
| For Pipe Size | 1 1/4" |
| For Threaded Rod Size | 3/8" |
| For Use On | Pipe |
| Hanger Material | Steel |
| Hanger Material Finish | Zinc Plated |
| Hanger Type | Clevis |
| Length | 3 1/4" |
|---|---|
| Load Capacity | 730 lbs. |
| Material | Steel |
| Maximum Operating Temperature | 450°F |
| Metal Detectable | Yes |
| Overall Height | 3 1/4" |
| Pipe Center To Hanger Top | 2 3/8" |
| Required Number Of Threaded Rods | 1 |
| Series | Figure 260 |
| Type | Adjustable |
| Standards | A-A-1192A, TYPE 1, ANSI/MSS SP-69, CUL LISTED, FM APPROVED, MSS SP-58, TYPE 1, UL LISTED, WW-H-171-E, TYPE 1 |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 8.84 |
| Width (cm) | 15.93 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1755 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)