-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulation Protection Shield |
|---|---|
| Finish | Pre Galvanized |
| For Insulation Outside Diameter | 2.4" |
| For Insulation Thickness | 1/2" to 3/4" |
| For Pipe Size | 1/2" to 1" |
| Insulation O.d. | 2 3/8" |
| Length | 12" |
| Material | Steel |
| Maximum Operating Temperature | 150°F |
|---|---|
| Metal Material Gauge | 18 ga. |
| Minimum Operating Temperature | -32°F |
| Mount Type | Clevis Hanger |
| Overall Length | 12" |
| Standards And Approvals | A-A-1192A (Type 40), WW-H-171-E (Type 41), ANSI/MSS SP-69, And MSS SP-5 (Type 40) |
| Type | 1A |
| Standards | ANSI/MSS SP-69, FEDERAL SPECIFICATION A-A-1192A, TYPE 40, MSS SP-58, TYPE 40, WW-H-171-E, TYPE 41 |
| Height (cm) | 3.78 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 6.3 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3105 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)