-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducing Coupling |
|---|---|
| Body Material | Forged Steel |
| Class | Class 3000 |
| Connection Type | Socket Weld |
| Max. Pressure | 3000 psi |
| Number Of Holes | 2 |
|---|---|
| Outside Dia. | 2.906" |
| Pipe Size | 2" x 1 1/2" |
| Saturated Steam Pressure | 300 psi @ 550 Degrees F |
| Temp. Range | -20°F to +550°F |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 8.08 |
| HS Code | 7307199060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)