-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Application | Natural Gas, Oil |
| Basic Fitting Shape | Coupling |
| Body Material | Forged Steel |
| Class | Class 3000 |
| Color | Black |
| Connection Type | Socket Weld |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 4" |
| Fitting Side A Type | Socket |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 4" |
| Fitting Side B Type | Socket |
| For Pipe Schedule | 80 |
|---|---|
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Max. Pressure | 3000 psi |
| Number Of Holes | 2 |
| Outside Dia. | 5.312" |
| Pipe Fitting Material | Forged Steel |
| Pipe Size | 4" |
| Saturated Steam Pressure | 300 psi @ 550 Degrees F |
| Specific Fitting Shape | Coupling |
| Temp. Range | -20°F to +550°F |
| Standards | ANSI B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350 |
| Height (cm) | 13.74 |
|---|---|
| Length (cm) | 13.49 |
| Width (cm) | 13.49 |
| HS Code | 7307110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)