-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Head Plug |
|---|---|
| Basic Fitting Shape | Plug |
| Body Material | Forged Steel |
| Class | Class 6000 |
| Color | Black |
| Connection Type | MNPT |
| Construction | Solid |
| Finish/coating | Black |
| Fitting Connection Type | MNPT |
| Hex Size | 1 1/16" |
| Includes Pre-applied Thread Sealant | No |
|---|---|
| Includes Seal | No |
| Nominal Pipe Size | 3/4" |
| Pipe Fitting Material | Forged Steel |
| Pipe Size | 3/4" |
| Plug Construction | Solid |
| Specific Fitting Shape | Hex Head Plug |
| Standards | Asme B1.20.1, Asme B16.11, Astm A105 |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 2.69 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.69 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.112 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)