-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Head Plug |
|---|---|
| Body Material | Forged Steel |
| Class | Class 3000 |
| Connection Type | MNPT |
| Construction | Solid |
| Hex Size | 0.438" |
| Max. Pressure | 3000 psi |
|---|---|
| Number Of Holes | 0 |
| Outside Dia. | 0.438" |
| Pipe Size | 1/8" |
| Saturated Steam Pressure | 300 psi @ 550 Degrees F |
| Temp. Range | -20°F to +550°F |
| Height (cm) | 1.6 |
|---|---|
| Length (cm) | 1.6 |
| Width (cm) | 1.12 |
| HS Code | 7307199060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0113 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)