-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Basic Fitting Shape | Plug |
| Body Finish | Galvanized |
| Body Material | Malleable Iron |
| Class | Class 150 |
| Connection Type | MNPT |
| Finish/coating | Galvanized |
| Fitting Connection Type | MNPT |
| For Pipe Size | 2" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
|---|---|
| Max. Pressure | 1500 psi WOG |
| Maximum Operating Pressure | 300 psi @ 150°F |
| Nominal Pipe Size | 2" |
| Pipe Fitting Material | Malleable Iron |
| Plug Construction | Solid |
| Saturated Steam Pressure | 300 psi |
| Specific Fitting Shape | Hex Head Plug |
| Standards | Asme B16.14, Astm A197 |
| Temp. Range | -20°F to +350°F |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 6.1 |
| HS Code | 7307199090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4005 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)