-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Square Head Plug, Solid |
|---|---|
| Basic Fitting Shape | Plug |
| Body Material | Malleable Iron |
| Class | Class 150 |
| Color | Black |
| Connection Type | MNPT |
| Construction | Solid |
| Fitting Connection Type | MNPT |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
|---|---|
| Max. Pressure | 300 psi @ 150°F |
| Nominal Pipe Size | 1/4" |
| Pipe Fitting Material | Malleable Iron |
| Pipe Size | 1/4" |
| Plug Construction | Solid |
| Specific Fitting Shape | Square Head Plug |
| Standards | Asme B16.3, Fm Approved, Ul Listed |
| Temp. Range | -20°F to +350°F |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 2.03 |
| Width (cm) | 1.52 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)