ANVIL 0311061600 Street Tee, Galvanized, 1/4 Inch Nominal Size

Item: AF8EHM
Model: 0311061600
Cross Ref: 25CF69
24 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$37.56
10% off
$33.80 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 6.02
Length (cm) 6.02
Width (cm) 6.02
HS Code 7307199090
Country Of Origin US
Weight (kg) 0.072

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site