ANVIL 0311000608 Elbow, 90 Degree, Standard, Class 150, Galvanized, 3/8 Inch Nominal Size

Item: AF8EEM
Model: 0311000608
Cross Ref: 25CE97
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$11.40
10% off
$10.26 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 2.54
Length (cm) 5.08
Width (cm) 3.3
HS Code 7307199090
Country Of Origin US
Weight (kg) 0.0765

Documentation

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site