-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gloves |
|---|---|
| Accelerator Free | No |
| Ansi/isea Abrasion Cycles | 1000 |
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Puncture Force | 10N |
| Ansi/isea Puncture Level | 1 |
| Anti-static | No |
| Biodegradable | Non-Biodegradable |
| Brand And Series | Ansell Alphatec 87-118 |
| Chemical Glove Features | Coated |
| Chlorinated/non Chlorinated | Non Chlorinated |
| Color | Black |
| Cuff | Gauntlet |
| Cuff Style | Beaded |
| Dual Layer | No |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Type A-AKLNPT |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi |
| Finish | Smooth |
| Glove Construction | Rubber |
| Glove Hand Style | Left And Right |
|---|---|
| Glove Length | 12" |
| Glove Liner Material | Cotton Flocked |
| Glove Material | Natural Rubber |
| Glove Materials | Natural Rubber Latex |
| Glove Size | 10 |
| Glove Style | Chemical |
| Glove Texture | Diamond |
| Glove Texture Location | Fingers Only |
| Glove Thickness | 31.5 mil. |
| Insulated | No |
| Latex-free | No |
| Length | 13" |
| Liner Material | Unlined |
| Silicone-free | No |
| Size | 10.5 |
| Sterile/non-sterile | Non-Sterile |
| Supported/unsupported | Unsupported |
| Thickness | 30 mil. |
| Standards | EN 374:2003 AKL, EN 374:2003, EN 388 3121, EN 388 3121A, EN ISO 374-1:2016 TYPE A AKLNPT, EN ISO 374-5:2016 |
| Height (cm) | 29.69 |
|---|---|
| Length (cm) | 11.4 |
| Width (cm) | 13.31 |
| HS Code | 4015190002 |
|---|---|
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)