-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cleanroom Gloves |
|---|---|
| Acceptable Quality Level | 2.5 |
| Anti-static | Yes |
| Class | Class 100 |
| Color | White |
| Cuff | Rolled Beaded |
| Cuff Style | Rolled Beaded |
| Cuff Thickness | 3 mil. |
| Disposable Glove Type | Chemical Resistant, Cleanroom |
| En Iso 374 Chemicals Tested | J-N-Heptane, K-Sodium Hydroxide 40%, T-Formaldehyde 37% |
| En Iso 374 Type | Type B |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi, Virus |
| Features | Extended Cuff |
| Federal 209e Clean Room Class | Class 100 |
| Finger Thickness | 5 mil. |
| Finish | Textured |
| Hand | Ambidextrous |
| Interior Type | Powder Free |
|---|---|
| Iso Class | Class Iso 5 |
| Latex-free | Yes |
| Length | 12" |
| Material | Nitrile |
| Palm Thickness | 3.9 mil. |
| Powdered/powder-free | Powder-Free |
| Series | NITRILITE 93-311 Series |
| Silicone-free | No |
| Size | XL |
| Size (alpha) | XL |
| Size (numeric) | 10 |
| Standards | En 374 |
| Sterile/non-sterile | Non-Sterile |
| Tested For Chemotherapy Drugs | No |
| Texture | Smooth |
| Thickness | 5 mil. |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 29.21 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | MY |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)